Beli stiker kaca di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Glass Sticker Film (Kaca Film)
    Mulai

    Rp3.599.900

    Non Brand Glass Sticker Film (Kaca Film)
    Deskripsi:
    Stiker dekoratif yang ditempelkan pada kaca untuk memberikan efek buram atau membatasi pandangan.
    atribut:
    • Material: Poliester blur
    • Finishing: Blur polos
    • Width (mm): 1500
    • Length (mm): 25000
  2. Takikossai Glass Film (Kaca Film)
    Mulai

    Rp3.699.900

    Takikossai Glass Film (Kaca Film)
    atribut:
    • Length (mm): 50000
    • Type: Sandblast
    • Width (mm): 1200
  3. TRUSCO Window Film
    50%
    Mulai

    Rp99.900

    TRUSCO Window Film
    Deskripsi:
    39
    atribut:
    • Length (m): 1.8
    • Thickness (mm): 0.065
    • Material: Polyester Film
    • Purpose of Use: Energy conservation measure of the factory, house/eye hatchery.
  4. King Tape Protection Tape
    Mulai

    Rp1.399.900

    King Tape Protection Tape
    Deskripsi:
    Digunakan untuk : Kaca, Aluminum, Stainless Steel
    atribut:
    • Width (mm): 1220
    • Film Material: PE
  5. 3M Film for Window Glass Graphia 001
    Mulai

    Rp769.900

    3M Film for Window Glass Graphia 001
    atribut:
    • Solar Radiation Transmittance: 0.71
    • UV Transmittance: 1% or less
    • Color: translucent
    • Width (m): 0.92
    • Length (m): 1.8
    • Thickness (mm): 0.3
    • Material: Vinyl chloride resin film
    • Solar Radiation Transmittance (%): 71
    • UV Transmittance (%): 1 or less
  6. Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    Mulai

    Rp3.299.900

    Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  7. 3M Window Film Scotch Tint Frost Black SH2FRBKX A3 (Kaca Film)
    Mulai

    Rp339.900

    3M Window Film Scotch Tint Frost Black SH2FRBKX A3 (Kaca Film)
    atribut:
    • Adhesive Force (N/25mm): 18
    • Color: Black
    • Length (m): 0.42
    • Material: Polyester film
    • Tensile Strength (N/25mm): 329
    • Visible Light Transmittance (%): 2
    • Width (m): 0.297
  8. JTC Pressure Sand Blaster
    Mulai

    Rp11.999.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  9. AS ONE Rubber Mat
    Mulai

    Rp7.199.900

    AS ONE Rubber Mat
    atribut:
    • Width x Length (m): 1x5
    • Material: Styrene butadiene rubber
  10. 3M Window Film Scotch Tint Crime Prevention Film (Kaca Film)
    Mulai

    Rp809.900

    3M Window Film Scotch Tint Crime Prevention Film (Kaca Film)
    atribut:
    • Adhesion Strength (N/25mm): 12
    • Material: Polyester Film
    • Tensile Strength (N/25mm): 1275
    • Type: Sheet type
  11. 3M Window Film Sun Control (Kaca Film)
    Mulai

    Rp20.999.900

    3M Window Film Sun Control (Kaca Film)
    Deskripsi:
    3M™ Sun Control Window Film Ceramic Architectural Series is a clear, durable window film that controls the types of solar energy that can enter the space. Applied to interior window glass, it comes in a range of visible light options – you can choose to allow in nearly all visible light for bright, inviting interiors or darker options for glare control, while blocking harmful rays that can cause fading. Ceramic Architectural Series films use precisely formed ceramic nano-particles that maintain consistent color and appearance over time.High-tech sun controlUsing advanced nanotechnology, 3M incorporates tiny, precisely formed ceramic particles to Ceramic Series films. Though not visible to the eye – or even under a microscope – these ceramic particles are essential for absorbing and rejecting heat, helping to reduce energy bills and prevent discomfort. They help control IR light, which can be absorbed by carpets and furnishings and radiated as heat.- High Visible Light, High Clarity, Competitive Solar Heat Gain Coefficient- High visible light transmission.- Helps reduce air conditioning costs.- Stay cooler by reducing excessive heat in warmer months.- Helps prolong the life and vibrancy of fabric, furniture and carpets.
    atribut:
    • Application: Visible Light Transmitting, Heat Rejecting
    • Color: Neutral
    • Overall Length (ft): 100
    • Overall Length (m): 30.48
    • Overall Thickness (mil): 2
    • Overall Thickness (mm): 0.05
    • Product Series: Ceramic Architectural
    • Product Usage: Buildings
    • Size (ft): 60x100
  12. NAKAGAWA CHEMICAL Window Film (Kaca Film)
    63%
    Mulai

    Rp439.900

    NAKAGAWA CHEMICAL Window Film (Kaca Film)
    atribut:
    • Material: Vinyl chloride resin film
    • Width (m): 1.01
    • Length (m): 2
    • Thickness (mm): 0.012
    • Solar radiation transmittance rate: 81% (C16), 41% (C714), 67% (C718), 83% (C100), 52% (C17), 51% (C18)
    • Purpose of Use: Optimum for blindfolding and designing of window surfaces and partitions.
  13. Joyko Gantungan Tempel
    Rating:
    100% of 100
    (4)
    Mulai

    Rp6.900

  14. WESTWARD Portable Abrasive Blaster
    Mulai

    Rp3.699.900

    WESTWARD Portable Abrasive Blaster
    Deskripsi:
    This powerful, portable, pressure-feed blaster can be rolled wherever it is needed to help in removing rust, scale, paint, and dirt from metals, wood, brick, and stone. It includes an 8-ft. hose, 4 ceramic nozzles, and an air line filter and pressure gauge to control airflow. It also features a recessed top for easy filling.
    atribut:
    • Item: Portable Abrasive Blaster
    • Blaster Grouping: Portable Abrasive Blaster
    • Hopper Material: Steel
  15. TACO Hardware High Pressure Laminate Ultimate Woodgrain VA (Lembaran Pelapis HPL)
    Mulai

    Rp519.900

    TACO Hardware High Pressure Laminate Ultimate Woodgrain VA (Lembaran Pelapis HPL)
    Deskripsi:
    Taco UltimateA premium touch of natural elements, TACO Ultimate collection provides rich textures and natural looks.
    atribut:
    • Dimensions (mm): 1220x2440
    • Thickness (mm): 0.7
    • Usage: Recommended for interior use only
  16. NAKAGAWA CHEMICAL Cutting Sheet
    Mulai

    Rp469.900

    NAKAGAWA CHEMICAL Cutting Sheet
    Deskripsi:
    -Standard for decoration sheets.-Sheet that can be used for almighty which can be easily cut and pasted.-Can be used for various purposes such as company name board, exhibition decoration, glass decoration.-For indoor or short term outdoor use.
  17. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp15.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  18. 3M Window Film Scotch Tint (Kaca Film)
    Mulai

    Rp539.900

    3M Window Film Scotch Tint (Kaca Film)
    atribut:
    • Adhesive Strength (N/mm): 14/25
    • Color: Translucent White
    • Material: Polyester Film
    • Shielding Coefficient: 0.5
    • Tensile Strength (N/mm): 310/25
    • Visible Light Transmittance (%): 26
  19. Logitech Wireless Mouse Silent
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Logitech Wireless Mouse Silent
    Deskripsi:
    Silent Mice memiliki nuansa klik yang sama layaknya mouse pada umumnya tanpa diiringi suara klik yang mengganggu dan dapat meredam noise klik lebih dari 90%. Gerakan scroll wheel yang mulus melengkapi pengalaman heningmu. Silent Mice mengurangi suara noise yang berlebihan sekaligus melindungi kesehatan dan produktivitas semua orang. Plus, mouse ini dilengkapi alas dengan material berkinerja tinggi dan wheel karet untuk bertelusur dan scrolling tanpa suara. Didesain dengan grip berkontur berbahan karet lembut untuk kenyamanan total. Beraktivitaslah lebih lama berkat rekayasa efisiensi baterai dari mouse ini. M331 Silent Plus secara otomatis akan berada di mode sleep saat sedang tidak digunakan. Nikmati koneksi wireless hingga 10m berkat kenyamanan nano receiver plug-and-forget. M331 Silent Plus dilengkapi dengan Logitech Advanced Optical Tracking untuk keakuratan gerakan kursor di hampir setiap permukaan. Tidak membutuhkan instalasi software, dan kompatibel dengan komputer berbasis Windows, Mac, Chrome OS, atau Linux. - Persyaratan Sistem: Windows 10 atau versi terbaru, Windows 8, Windows RT, Windows 7, Mac OS X 10.5 atau versi terbaru, Chrome OS, Linux Kernel 2.6+2, Port USB. - Spesifikasi Teknikal: 1. Tipe Koneksi: Koneksi wireless 2.4GHz. 2. Jangkauan wireless: 10 meter2. 3. Connect/Power: Ya, tombol on/off. 4. Rincian Baterai: 1x AA. 5. Daya Tahan Baterai (tidak dapat diisi ulang): hingga 24 bulan. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Ya, 2D, mekanik. 8. Resolusi sensor: 1000dpi. 9. Scroll Wheel: Ya. 10. Jumlah tombol: 3. 11. Tombol Standar dan Spesial: Klik tengah. - Isi Kemasan: Mouse, Nano receiver, Dokumen penggunaan. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
Daftar Harga stiker kaca Terbaru November 2026
Non Brand Glass Sticker Film (Kaca Film)Rp3.599.900
Takikossai Glass Film (Kaca Film)Rp3.699.900
TRUSCO Window FilmRp99.900
King Tape Protection TapeRp1.399.900
3M Film for Window Glass Graphia 001Rp769.900
Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)Rp3.299.900
3M Window Film Scotch Tint Frost Black SH2FRBKX A3 (Kaca Film)Rp339.900
JTC Pressure Sand BlasterRp11.999.900
AS ONE Rubber MatRp7.199.900
3M Window Film Scotch Tint Crime Prevention Film (Kaca Film)Rp809.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)